Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.2840"
Mfr # 23828-C8
Zoro # G7148227
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Neck Radius 0.0150" (1/64)
- Neck Dia. 0.1790"
- Cutter Dia. 0.2840"
- O Ring X Section 0.2100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23828-C8
- Zoro # G7148227
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Radius | 0.0150" (1/64) |
Neck Dia. | 0.1790" |
Cutter Dia. | 0.2840" |
Radius Center | 0.1580" |
Shank Diameter | 0.3125" (5/16) |
Corner Radius | 0.0310" (1/32) |
Details
O Ring X Section | 0.2100" |
Coating | C8 |
Flutes | 2 |
Included Angle | 48 |
Angle per Side | 24 |
SAE or Metric | SAE |
Description
0.2840" Cutter DIA x 0.0310" (1/32) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, General, 1/2" Max. Bolt (2135QXPA-2)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF312)
- DEWALT 9" 6,500 rpm 4.7 HP Grinder, No-Lk, Cover (DWE4559CN)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-11 UNC 2A (371147050)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- Harvey Tool Dovetail Cutters