Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.2840"
Mfr # 23828-C3
Zoro # G7152549
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Flutes 2
- O Ring X Section 0.2100"
- Coating C3
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23828-C3
- Zoro # G7152549
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Radius | 0.0150" (1/64) |
Shank Diameter | 0.3125" (5/16) |
Neck Dia. | 0.1790" |
Radius Center | 0.1580" |
Cutter Dia. | 0.2840" |
Corner Radius | 0.0310" (1/32) |
Details
Flutes | 2 |
O Ring X Section | 0.2100" |
Coating | C3 |
SAE or Metric | SAE |
Included Angle | 48 |
Angle per Side | 24 |
Description
0.2840" Cutter DIA x 0.0310" (1/32) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Ret Ring Plier - Fx Tip 1/4 Turn Conv St (9C938)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56819B (56819B)
- TECHNIKS ER Collet, ER32, 1/2 in. (04232-1/2)
- KIPP Adjustable Handle, Size: 1 10-32X15 Zinc, Black Satin, Comp: Steel (K0116.1A11X15)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- Harvey Tool Dovetail Cutters