Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.2310"
Mfr # 23935
Zoro # G7154554
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Coating UN
- Angle per Side 24
- Shank Diameter 0.2500" (1/4)
- Cutter Dia. 0.2310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23935
- Zoro # G7154554
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.2310" |
Neck Dia. | 0.0860" |
Corner Radius | 0.0620" (1/16) |
Length of Cut | 0.2380" |
Details
Coating | UN |
Angle per Side | 24 |
Included Angle | 48 |
O Ring X Section | 0.2750" |
Flutes | 2 |
SAE or Metric | SAE |
Description
0.2310" Cutter DIA x 0.0620" (1/16) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- AIRCAT Aircat 3/8" Butterfly Impact Wrench (1320)
- BOSCH Rotary Hammer Accessory (HS1909-12)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- Harvey Tool Dovetail Cutters