Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.2310"
Mfr # 23935-C8
Zoro # G7151194
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.2310"
- Neck Dia. 0.0860"
- O Ring X Section 0.2750"
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23935-C8
- Zoro # G7151194
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.2310" |
Neck Dia. | 0.0860" |
Length of Cut | 0.2380" |
Shank Diameter | 0.2500" (1/4) |
Corner Radius | 0.0620" (1/16) |
Details
O Ring X Section | 0.2750" |
Flutes | 2 |
Coating | C8 |
Angle per Side | 24 |
SAE or Metric | SAE |
Included Angle | 48 |
Description
0.2310" Cutter DIA x 0.0620" (1/16) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3414)
- WILTON Lock Nut Assembly (2905200)
- DYNAMIC Tools Adapter 3/8" Female X 1/2" Male, Chrome Finish (D005702)
- MEGAPRO Screwdriver Extension, Locking Quick Change, 6"L (6EXT-SL6-C-B)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- Harvey Tool Milling Cutters