Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.2310"
Mfr # 23935-C3
Zoro # G7152390
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.0860"
- Included Angle 48
- Shank Diameter 0.2500" (1/4)
- Length of Cut 0.2380"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23935-C3
- Zoro # G7152390
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0860" |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.2380" |
Corner Radius | 0.0620" (1/16) |
Cutter Dia. | 0.2310" |
Details
Included Angle | 48 |
Coating | C3 |
Angle per Side | 24 |
Flutes | 2 |
SAE or Metric | SAE |
O Ring X Section | 0.2750" |
Description
0.2310" Cutter DIA x 0.0620" (1/16) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95303)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Full Polish Finish (J4752F)
- HHIP 1/16 5C Nylon Emergency Collet (3900-1613)
- INSIZE Setting Ring, 6" dia. (6313-6)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- Harvey Tool Milling Cutters