Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64)
Mfr # 23821-C8
Zoro # G7167949
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Neck Dia. 0.1160"
- Corner Radius 0.0310" (1/32)
- Radius Center 0.1030"
- Coating C8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23821-C8
- Zoro # G7167949
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Dia. | 0.1160" |
Corner Radius | 0.0310" (1/32) |
Radius Center | 0.1030" |
Cutter Dia. | 0.1720" (11/64) |
Neck Radius | 0.0100" |
Shank Diameter | 0.1875" (3/16) |
Details
Coating | C8 |
Included Angle | 48 |
SAE or Metric | SAE |
Flutes | 2 |
O Ring X Section | 0.1390" |
Angle per Side | 24 |
Description
0.1720" (11/64) Cutter DIA x 0.0310" (1/32) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/4)
- KIPP Adjustable Handle, Size: 3 M08X25 Zinc, Black Satin, Comp: Steel (K0116.3081X25)
- PROTO 60 in L 8 in Cap. Cast Iron Straight Pipe Wrench (J860HD)
- STARRETT Lock Bolt Assembly, For 4" Square Heads (PT99021)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- Harvey Tool Milling Cutters