Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64)
Mfr # 23821-C3
Zoro # G7165876
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- O Ring X Section 0.1390"
- Neck Radius 0.0100"
- Corner Radius 0.0310" (1/32)
- Shank Diameter 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23821-C3
- Zoro # G7165876
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Neck Radius | 0.0100" |
Corner Radius | 0.0310" (1/32) |
Shank Diameter | 0.1875" (3/16) |
Radius Center | 0.1030" |
Cutter Dia. | 0.1720" (11/64) |
Neck Dia. | 0.1160" |
Details
O Ring X Section | 0.1390" |
Included Angle | 48 |
SAE or Metric | SAE |
Flutes | 2 |
Coating | C3 |
Angle per Side | 24 |
Description
0.1720" (11/64) Cutter DIA x 0.0310" (1/32) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030AM)
- MILWAUKEE TOOL 15/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- STEEL CITY TROWELS BY BON Bon 66-210 Pool Trowel, Carbon Steel, 18 X 5, Wood (66-210)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 500 rpm (CP789HR)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Number of Flutes: 2 (DT-125-030-010)
- Harvey Tool Dovetail Cutters