Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.1710"
Mfr # 23928
Zoro # G7151130
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Cutter Dia. 0.1710"
- Coating UN
- Included Angle 48
- O Ring X Section 0.2100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23928
- Zoro # G7151130
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1710" |
Corner Radius | 0.0310" (1/32) |
Neck Dia. | 0.0480" |
Shank Diameter | 0.1875" (3/16) |
Length of Cut | 0.1760" |
Details
Coating | UN |
Included Angle | 48 |
O Ring X Section | 0.2100" |
Angle per Side | 24 |
SAE or Metric | SAE |
Flutes | 2 |
Description
0.1710" Cutter DIA x 0.0310" (1/32) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5224M)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956B)
- DEWALT Drill Kit, Cordless, 2000 RPM, 20V DC (DCD740C1/DWA2T35IR)
- DRILL AMERICA 5/8"-24 HSS Plug Hand Tap (DWTST5/8-24P)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Included Angle: 60 Degrees (DT-187-060-010X)
- Harvey Tool Dovetail Cutters