Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.1710"
Mfr # 23928-C8
Zoro # G7152007
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Corner Radius 0.0310" (1/32)
- O Ring X Section 0.2100"
- Neck Dia. 0.0480"
- Coating C8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23928-C8
- Zoro # G7152007
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0310" (1/32) |
Neck Dia. | 0.0480" |
Length of Cut | 0.1760" |
Cutter Dia. | 0.1710" |
Shank Diameter | 0.1875" (3/16) |
Details
O Ring X Section | 0.2100" |
Coating | C8 |
Flutes | 2 |
Angle per Side | 24 |
SAE or Metric | SAE |
Included Angle | 48 |
Description
0.1710" Cutter DIA x 0.0310" (1/32) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Arbor Press 850 (3ZM98)
- SOWA HIGH PERFORMANCE TAPS M4 x 0.7mm Yellow Ring HSSE-V3 Spiral Flute Taps (123652)
- BESSEY 40 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3540)
- SPYDER PRODUCTS Spyder Products 00134 3 Count Scraper Blade Assortment Pack (134)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- Harvey Tool Milling Cutters