Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.1350"
Mfr # 23814
Zoro # G7163347
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 2
- Coating UN
- Corner Radius 0.0150" (1/64)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23814
- Zoro # G7163347
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0150" (1/64) |
Cutter Dia. | 0.1350" |
Neck Radius | 0.0100" |
Radius Center | 0.0730" |
Neck Dia. | 0.0880" |
Shank Diameter | 0.1875" (3/16) |
Details
Flutes | 2 |
Coating | UN |
SAE or Metric | SAE |
Angle per Side | 24 |
Included Angle | 48 |
O Ring X Section | 0.1030" |
Description
0.1350" Cutter DIA x 0.0150" (1/64) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 2-3/4" x 22" SDS Max Core Bit (DW5919)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- L.H. DOTTIE L.H. Dottie 7/8'' Cup & Die Set (1/2'' Conduit) (HPS78)
- GREAT NECK Saw Set 5-11 Point (SS7)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- Harvey Tool Milling Cutters