Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.1350"
Mfr # 23814-C8
Zoro # G7168028
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Corner Radius 0.0150" (1/64)
- O Ring X Section 0.1030"
- Included Angle 48
- Neck Dia. 0.0880"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23814-C8
- Zoro # G7168028
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Corner Radius | 0.0150" (1/64) |
Neck Dia. | 0.0880" |
Neck Radius | 0.0100" |
Shank Diameter | 0.1875" (3/16) |
Radius Center | 0.0730" |
Cutter Dia. | 0.1350" |
Details
O Ring X Section | 0.1030" |
Included Angle | 48 |
Coating | C8 |
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 24 |
Description
0.1350" Cutter DIA x 0.0150" (1/64) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 (22800)
- MITUTOYO Dial Test Indicator Set, 3/8" Dial, White (513-907-10E)
- HOUGEN 13/16 in. RotaCut Hole Cutter (11136)
- DURSTON MANUFACTURING RAIL MAG TL 3/8" SKT STUDS & T BOLT 10 P (VIMR-SB)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- Harvey Tool Milling Cutters