Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.1130"
Mfr # 23921
Zoro # G7156785
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 24
- Included Angle 48
- SAE or Metric SAE
- O Ring X Section 0.1390"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23921
- Zoro # G7156785
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1130" |
Length of Cut | 0.1150" |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0440" |
Corner Radius | 0.0310" (1/32) |
Details
Angle per Side | 24 |
Included Angle | 48 |
SAE or Metric | SAE |
O Ring X Section | 0.1390" |
Flutes | 2 |
Coating | UN |
Description
0.1130" Cutter DIA x 0.0310" (1/32) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8" Forstner Drill Bit (DMS70-0100)
- DRILL AMERICA 1-7/16"-16 HSS Plug Hand Tap (DWTST1-7/16-16P)
- VAUGHAN Hammer Rip 10Oz Lil' Pro (9)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237405)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- Harvey Tool Dovetail Cutters