Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.1130"
Mfr # 23921-C8
Zoro # G7153556
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.1150"
- SAE or Metric SAE
- Neck Dia. 0.0440"
- Coating C8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23921-C8
- Zoro # G7153556
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.1150" |
Neck Dia. | 0.0440" |
Cutter Dia. | 0.1130" |
Corner Radius | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
SAE or Metric | SAE |
Coating | C8 |
Included Angle | 48 |
O Ring X Section | 0.1390" |
Angle per Side | 24 |
Flutes | 2 |
Description
0.1130" Cutter DIA x 0.0310" (1/32) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Respirator Waist Pack-Half Mask (5180)
- TEKTON Ball End Hex T-Handle Key Set, 21-Piece 5/64-3/8 in., 2-10 mm (KTX90301)
- SIMONDS Half Round File, American, 6 In. L (78317100)
- IRWIN Rivet, Tri-Grip, Aluminum, PK100 (AD610ATF)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- Harvey Tool Milling Cutters