Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.0840"
Mfr # 56307-C8
Zoro # G7154140
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Radius Center 0.0500"
- Coating C8
- Shank Diameter 0.1250" (1/8)
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 56307-C8
- Zoro # G7154140
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Radius Center | 0.0500" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0840" |
Corner Radius | 0.0150" (1/64) |
Neck Dia. | 0.0560" |
Neck Radius | 0.0050" |
Details
Coating | C8 |
Flutes | 2 |
SAE or Metric | SAE |
O Ring X Section | 0.0700" |
Angle per Side | 24 |
Included Angle | 48 |
Description
0.0840" Cutter DIA x 0.0150" (1/64) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Green (U1CRT1)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A25)
- PROSKIT Screwdriver, Phillips Head, #2 x 4 (800-006)
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- Harvey Tool Milling Cutters