Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.0840"
Mfr # 56307-C3
Zoro # G7153285
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Neck Radius 0.0050"
- Flutes 2
- Included Angle 48
- Neck Dia. 0.0560"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 56307-C3
- Zoro # G7153285
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Radius | 0.0050" |
Neck Dia. | 0.0560" |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0150" (1/64) |
Radius Center | 0.0500" |
Cutter Dia. | 0.0840" |
Details
Flutes | 2 |
Included Angle | 48 |
O Ring X Section | 0.0700" |
Coating | C3 |
Angle per Side | 24 |
SAE or Metric | SAE |
Description
0.0840" Cutter DIA x 0.0150" (1/64) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- KRAFT TOOL Round End Magnesium Hand Fl, 20" x 3-1/4 (CF075)
- EMPIRE LEVEL 6" True Blue Combination Square (E255)
- MIBRO 14-Piece 8 in. Carbide Stacking Dado Blade Set (416381)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- Harvey Tool Dovetail Cutters