Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.0830"
Mfr # 23914
Zoro # G7153739
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 24
- Included Angle 48
- O Ring X Section 0.1030"
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23914
- Zoro # G7153739
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0850" |
Corner Radius | 0.0150" (1/64) |
Cutter Dia. | 0.0830" (2.1 mm) |
Neck Dia. | 0.0240" (.6 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Angle per Side | 24 |
Included Angle | 48 |
O Ring X Section | 0.1030" |
Flutes | 2 |
SAE or Metric | SAE |
Coating | UN |
Description
0.0830" Cutter DIA x 0.0150" (1/64) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" 12 Point Long Pattern Combination Wrench (81664)
- JACOBS 34-33C Plain Bearing Heavy Duty 1/2" Chuck (14451)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 2.5mm (80423)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- Harvey Tool Milling Cutters