Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.0830"
Mfr # 23914-C3
Zoro # G7156940
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.0830" (2.1 mm)
- Corner Radius 0.0150" (1/64)
- Coating C3
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23914-C3
- Zoro # G7156940
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0830" (2.1 mm) |
Corner Radius | 0.0150" (1/64) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0240" (.6 mm) |
Length of Cut | 0.0850" |
Details
Coating | C3 |
SAE or Metric | SAE |
O Ring X Section | 0.1030" |
Flutes | 2 |
Angle per Side | 24 |
Included Angle | 48 |
Description
0.0830" Cutter DIA x 0.0150" (1/64) Radius x 48° included Carbide Dovetail Cutter without Drop Hole Allowance, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA TorxPlus® Power Bit IP8 x 50mm (74604)
- KIPP Adjustable Handle, Size: 1 1/4-20X50 Zinc, Black Satin, Comp: Steel (K0116.1A21X50)
- FISCH Countersink Set, 4 Pc. (FSH-134800)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- Harvey Tool Milling Cutters