Shop All Dovetail Cutters
Harvey Tool
Parker Hannifin O-Ring Dovetail Cutter, 0.0790"
Mfr # 23807-C3
Zoro # G7167005
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.0790" (2 mm)
- Flutes 2
- Corner Radius 0.0150" (1/64)
- Neck Dia. 0.0540"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23807-C3
- Zoro # G7167005
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0790" (2 mm) |
Corner Radius | 0.0150" (1/64) |
Neck Dia. | 0.0540" |
Radius Center | 0.0470" (3/64) |
Shank Diameter | 0.1250" (1/8) |
Neck Radius | 0.0050" |
Details
Flutes | 2 |
Coating | C3 |
Angle per Side | 24 |
O Ring X Section | 0.0700" |
SAE or Metric | SAE |
Included Angle | 48 |
Description
0.0790" Cutter DIA x 0.0150" (1/64) Radius x 48° included Carbide Dovetail Cutter with Drop Hole Allowance, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2X50)
- ECLIPSE TOOLS Bit Star-Tip, T10, 1, 15/16" L, 1/4 (T10X1-15/16)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- PFERD 8" Diamond Machinist File - Square, Medium Cut (04062)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- Harvey Tool Milling Cutters