Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer - Right Hand Spiral, 0.1870", Number of Flutes: 4
Mfr # RRH1870
Zoro # G7191724
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Uncoated
- Material - Machining Carbide
- Finish UN
- Included Angle 90
- Shank Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # RRH1870
- Zoro # G7191724
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.2500" (1/4) |
Overall Length | 4.0000" (4) |
Neck Dia. | 0.1830" |
Reamer Size | 0.1870" |
Reamer Diameter | 0.1870" |
Chamfer Length | 0.0168" |
Margin Length | 1.0000" (1) |
Details
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Finish | UN |
Included Angle | 90 |
Measurement System | Inch |
Number of Flutes | 4 |
Single End/Double End | Single End |
Coolant Through | N |
Angle per Side | 45 |
Chip-Breaker | N |
Weldon Flat | N |
Reach | (12x) |
Center Cutting | N |
LOC Multiple | (7x) |
Overall Reach | 2.1250" (2-1/8) |
Description
0.1870" (3/16) Reamer DIA x 1.0000" (1) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Insert Bit 5/16" Hex, +3x36E, Manual, PK10 (C51P336E)
- LENOX Band Saw Blade, 16 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793107)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 1 Pockets (5021)
- MILWAUKEE TOOL 1 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4100)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8" (RRH0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0550", Number of Flutes: 4 (RSB0550-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- HARVEY TOOL Miniature Reamer, 0.0365", Number of Flutes: 4 (RSB0365)
- HARVEY TOOL Miniature Reamer, 0.0370", Neck Dia.: 0.0360" (RSB0370)
- HARVEY TOOL Miniature Reamer, 0.0375", Shank Dia.: 1/8" (RSB0375-C3)
- Harvey Tool Single Ended Countersinks and Reamers