Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer - Right Hand Spiral, 0.1285", Overall Length: 3"
Mfr # RRH1285-C3
Zoro # G7177100
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Included Angle 90
- Finish - Machining AlTiN
- Finish C3
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RRH1285-C3
- Zoro # G7177100
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.1245" |
Reamer Size | 0.1285" |
Reamer Diameter | 0.1285" |
Chamfer Length | 0.0116" |
Margin Length | 0.7500" (3/4) |
Details
Number of Flutes | 4 |
Included Angle | 90 |
Finish - Machining | AlTiN |
Finish | C3 |
Measurement System | Inch |
Material - Machining | Carbide |
Coolant Through | N |
Single End/Double End | Single End |
Reach | (12x) |
Chip-Breaker | N |
Overall Reach | 1.5000" (1-1/2) |
Center Cutting | N |
Angle per Side | 45 |
LOC Multiple | (7x) |
Weldon Flat | N |
Description
0.1285" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Nail Set 2/32 CD (64202)
- PROTO 1/2 in Drive, 15/16" SAE Socket, 1 Points (J5446A)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- KLEIN TOOLS HiFlex Glow Fish Rod, 5Foot (50051)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- HARVEY TOOL Miniature Reamer, 0.0380", Overall Length: 2" (RSB0380)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer, 0.0595", Overall Length: 2" (RSB0595-C3)
- HARVEY TOOL Miniature Reamer, 0.0170", Shank Dia.: 1/8" (RSB0170)
- HARVEY TOOL Miniature Reamer, 0.0370", Neck Dia.: 0.0360" (RSB0370)
- Harvey Tool Single Ended Countersinks and Reamers