Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer - Right Hand Spiral, 0.1250", Finish - Machining: AlTiN
Mfr # RRH1250-C3
Zoro # G7169839
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 90
- Shank Dia. 0.1875" (3/16)
- Material - Machining Carbide
- Finish - Machining AlTiN
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RRH1250-C3
- Zoro # G7169839
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.1210" |
Reamer Size | 0.1250" |
Chamfer Length | 0.0113" |
Margin Length | 0.7500" (3/4) |
Reamer Diameter | 0.1250" (1/8) |
Details
Included Angle | 90 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Finish | C3 |
Number of Flutes | 4 |
Measurement System | Inch |
Coolant Through | N |
Single End/Double End | Single End |
Angle per Side | 45 |
Center Cutting | N |
Chip-Breaker | N |
Weldon Flat | N |
Overall Reach | 1.5000" (1-1/2) |
LOC Multiple | (7x) |
Reach | (12x) |
Description
0.1250" (1/8) Reamer DIA x 0.7500" (3/4) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Adjustable Wrench, 24 (8024)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- THRIFCO PLUMBING Universal Single Handle Cartridge Puller (4401005)
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- HARVEY TOOL Miniature Reamer, 0.0170", Shank Dia.: 1/8" (RSB0170)
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- HARVEY TOOL Miniature Reamer, 0.0380", Shank Dia.: 1/8" (RSB0380-C3)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.1180", Finish - Machining: AlTiN (RSB1180-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- Harvey Tool Reamers