Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer - Right Hand Spiral, 0.1245", Shank Dia.: 3/16"
Mfr # RRH1245
Zoro # G7188389
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Dia. 0.1875" (3/16)
- Measurement System Inch
- Number of Flutes 4
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RRH1245
- Zoro # G7188389
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 3.0000" (3) |
Neck Dia. | 0.1205" |
Reamer Size | 0.1245" |
Margin Length | 0.7500" (3/4) |
Chamfer Length | 0.0112" |
Reamer Diameter | 0.1245" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 90 |
Finish | UN |
Finish - Machining | Uncoated |
Coolant Through | N |
Single End/Double End | Single End |
Reach | (12x) |
Overall Reach | 1.5000" (1-1/2) |
Chip-Breaker | N |
Angle per Side | 45 |
Center Cutting | N |
LOC Multiple | (7x) |
Weldon Flat | N |
Description
0.1245" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID23309)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- DEWALT 11/32" PILOT POINT(R) drill bit (DW1922)
- PROTO Ratcheting Wrench, Head Size 15/16 in. (JSCR30T)
- HARVEY TOOL Miniature Reamer, 0.0400", Overall Length: 2" (RSB0400-C3)
- HARVEY TOOL Miniature Reamer, 0.0550", Number of Flutes: 4 (RSB0550-C3)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer, 0.0500", Shank Dia.: 1/8" (RSB0500-C3)
- HARVEY TOOL Miniature Reamer, 0.0560", Shank Dia.: 1/8" (RSB0560-C3)
- HARVEY TOOL Miniature Reamer, 0.0365", Shank Dia.: 1/8" (RSB0365-C3)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- Harvey Tool Single Ended Countersinks and Reamers