Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64"
Mfr # RRH0800-C3
Zoro # G7140597
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 2.0000" (2)
- Included Angle 90
- Finish - Machining AlTiN
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RRH0800-C3
- Zoro # G7140597
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0780" (5/64) |
Reamer Size | 0.0800" |
Chamfer Length | 0.0072" |
Margin Length | 0.5620" (9/16) |
Reamer Diameter | 0.0800" |
Details
Number of Flutes | 4 |
Included Angle | 90 |
Finish - Machining | AlTiN |
Finish | C3 |
Material - Machining | Carbide |
Measurement System | Inch |
Single End/Double End | Single End |
Coolant Through | N |
Chip-Breaker | N |
Center Cutting | N |
Angle per Side | 45 |
LOC Multiple | (7x) |
Reach | (12x) |
Weldon Flat | N |
Overall Reach | 1.0000" (1) |
Description
0.0800" Reamer DIA x 0.5620" (9/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Die, 1-7/32in., 10 ga., Cup (7212SP-1-7/32D)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- RIDGID Adapter, 1/4 In (E-730)
- DRILL AMERICA 5/16"-24 Carbon Steel Hand Tap Set (DWTS5/16-24)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8" (RRH0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.1245", Shank Dia.: 3/16" (RRH1245)
- HARVEY TOOL Miniature Reamer, 0.0595", Overall Length: 2" (RSB0595-C3)
- HARVEY TOOL Miniature Reamer, 0.0380", Overall Length: 2" (RSB0380)
- HARVEY TOOL Miniature Reamer, 0.0550", Number of Flutes: 4 (RSB0550-C3)
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- Harvey Tool Reamers