Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8"
Mfr # RRH0630-C3
Zoro # G7153784
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 90
- Shank Dia. 0.1250" (1/8)
- Measurement System Inch
- Number of Flutes 4
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RRH0630-C3
- Zoro # G7153784
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0610" |
Reamer Size | 0.0630" |
Margin Length | 0.4370" (7/16) |
Chamfer Length | 0.0063" |
Reamer Diameter | 0.0630" (1.6 mm) |
Details
Included Angle | 90 |
Measurement System | Inch |
Number of Flutes | 4 |
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Coolant Through | N |
Single End/Double End | Single End |
Reach | (12x) |
Overall Reach | 0.8120" (13/16) |
Chip-Breaker | N |
Center Cutting | N |
LOC Multiple | (7x) |
Weldon Flat | N |
Angle per Side | 45 |
Description
0.0630" Reamer DIA x 0.4370" (7/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL THE TORCH Diamond Grit Blade 6" (48-00-1440)
- DRILL AMERICA m10x1.25 1-1/2"OD HSS Round Die (DWTMR112-10X1.25)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- KO-KEN Wobble-Fix Extension Bar 75mm 3/8 Sq. Drive (3763-75)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer, 0.0560", Shank Dia.: 1/8" (RSB0560-C3)
- HARVEY TOOL Miniature Reamer, 0.0375", Number of Flutes: 4 (RSB0375)
- HARVEY TOOL Miniature Reamer, 0.1180", Finish - Machining: AlTiN (RSB1180-C3)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- Harvey Tool Single Ended Countersinks and Reamers