Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.1710", Number of Flutes: 4
Mfr # RSB1710-C3
Zoro # G7145007
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 4.0000" (4)
- Finish C3
- Number of Flutes 4
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # RSB1710-C3
- Zoro # G7145007
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 4.0000" (4) |
Neck Dia. | 0.1670" |
Reamer Size | 0.1710" |
Chamfer Length | 0.0154" |
Reamer Diameter | 0.1710" |
Margin Length | 1.0000" (1) |
Details
Finish | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Angle per Side | 45 |
Overall Reach | 2.0000" (2) |
LOC Multiple | (6x) |
Reach | (12x) |
Description
0.1710" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Impact Socket 6 (808MD)
- KO-KEN Socket Driver 5.5mm 6 Point 225mm (167M-5.5)
- WESTWARD Half Round File, 10 In, Smooth, Machinists (1NFR7)
- JET Pneumatic R6 Reversible Air Drill 1/2In (JAT-601)
- HARVEY TOOL Miniature Reamer, 0.0365", Shank Dia.: 1/8" (RSB0365-C3)
- HARVEY TOOL Miniature Reamer, 0.0365", Number of Flutes: 4 (RSB0365)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Neck Dia.: 0.0360" (RSB0370)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0595", Overall Length: 2" (RSB0595-C3)
- Harvey Tool Single Ended Countersinks and Reamers