Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.1610", Number of Flutes: 4
Mfr # RSB1610
Zoro # G7150187
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish UN
- Material - Machining Carbide
- Included Angle 90
- Measurement System Inch
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB1610
- Zoro # G7150187
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.1570" (4 mm) |
Reamer Size | 0.1610" |
Chamfer Length | 0.0145" |
Reamer Diameter | 0.1610" |
Margin Length | 0.8750" (7/8) |
Details
Finish | UN |
Material - Machining | Carbide |
Included Angle | 90 |
Measurement System | Inch |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
LOC Multiple | (5x) |
Overall Reach | 1.8750" (1-7/8) |
Angle per Side | 45 |
Reach | (12x) |
Description
0.1610" Reamer DIA x 0.8750" (7/8) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4812)
- KO-KEN Socket TORX E24 77mm 1/2 Sq. Drive (4325-E24)
- DRILL AMERICA 39/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X39/64X1/2)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X50)
- HARVEY TOOL Miniature Reamer, 0.0292", Overall Length: 2" (RSB0292-C3)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- HARVEY TOOL Miniature Reamer, 0.0375", Number of Flutes: 4 (RSB0375)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- Harvey Tool Reamers