Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.1410", Number of Flutes: 4
Mfr # RSB1410-C3
Zoro # G7134814
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Measurement System Inch
- Shank Dia. 0.1875" (3/16)
- Finish C3
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB1410-C3
- Zoro # G7134814
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.1370" |
Reamer Size | 0.1410" |
Chamfer Length | 0.0127" |
Margin Length | 0.7500" (3/4) |
Reamer Diameter | 0.1410" |
Details
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Included Angle | 90 |
Number of Flutes | 4 |
Material - Machining | Carbide |
LOC Multiple | (5x) |
Reach | (12x) |
Angle per Side | 45 |
Overall Reach | 1.6250" (1-5/8) |
Description
0.1410" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.00005" (323-350-30)
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/16"x3/8"x1-1/4"x3-1/16" (C39107)
- WESTWARD Hex Rethreading Die, Std 3/8In, 16 Pitch (10T943)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.1245", Shank Dia.: 3/16" (RRH1245)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- HARVEY TOOL Miniature Reamer, 0.0595", Overall Length: 2" (RSB0595-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- HARVEY TOOL Miniature Reamer, 0.0500", Shank Dia.: 1/8" (RSB0500-C3)
- DRILLCO 1/2, 1/2 SHNK CNSTR REAMER -4275E (427E132)
- Harvey Tool Reamers