Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.1190", Number of Flutes: 4
Mfr # RSB1190
Zoro # G7164290
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Finish - Machining Uncoated
- Finish UN
- Number of Flutes 4
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # RSB1190
- Zoro # G7164290
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.1150" |
Reamer Size | 0.1190" |
Reamer Diameter | 0.1190" |
Chamfer Length | 0.0107" |
Margin Length | 0.7500" (3/4) |
Details
Finish - Machining | Uncoated |
Finish | UN |
Number of Flutes | 4 |
Measurement System | Inch |
Included Angle | 90 |
Material - Machining | Carbide |
LOC Multiple | (6x) |
Overall Reach | 1.5000" (1-1/2) |
Angle per Side | 45 |
Reach | (13x) |
Description
0.1190" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1/4 in. X 4 in. L Slotted Screwdriver 1 pc (CS144)
- DRILL AMERICA m6x1.25 Carbon Steel Hex Die (DWTSMH6X1.25)
- DRILL AMERICA 1/2"-18 HSS Plug Hand Tap (DWTST1/2-18P)
- PIG Pig Grippy Floor Mat €“ Gray €“ 36"X100 (NPGGRP36200-GY)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- HARVEY TOOL Miniature Reamer, 0.0595", Overall Length: 2" (RSB0595-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8" (RRH0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0365", Number of Flutes: 4 (RSB0365)
- HARVEY TOOL Miniature Reamer, 0.0550", Number of Flutes: 4 (RSB0550-C3)
- Harvey Tool Single Ended Countersinks and Reamers