Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.1180", Finish - Machining: AlTiN
Mfr # RSB1180-C3
Zoro # G7147037
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material - Machining Carbide
- Finish - Machining AlTiN
- Finish C3
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB1180-C3
- Zoro # G7147037
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1140" (2.9 mm) |
Reamer Size | 0.1180" |
Chamfer Length | 0.0106" |
Margin Length | 0.7500" (3/4) |
Reamer Diameter | 0.1180" (3 mm) |
Details
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Finish | C3 |
Included Angle | 90 |
Measurement System | Inch |
Overall Reach | 1.5000" (1-1/2) |
Reach | (13x) |
LOC Multiple | (6x) |
Angle per Side | 45 |
Description
0.1180" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" Combination Wrench (7023-1010)
- MILWAUKEE TOOL 3/8 in. Drive 7mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9091)
- GEDORE Metric Crowfoot Wrench, 27mm Open End, Chrome Plated (3114 27)
- DIABLO METAL HS CUTOFF DISC 12"" (DBD120125A01F)
- HARVEY TOOL Miniature Reamer, 0.1170", Shank Dia.: 1/8" (RSB1170-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer, 0.0380", Overall Length: 2" (RSB0380)
- HARVEY TOOL Miniature Reamer, 0.0370", Neck Dia.: 0.0360" (RSB0370)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- Harvey Tool Single Ended Countersinks and Reamers