Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.1170", Shank Dia.: 1/8"
Mfr # RSB1170-C3
Zoro # G7167188
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 4
- Finish - Machining AlTiN
- Overall Length 2.5000" (2-1/2)
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # RSB1170-C3
- Zoro # G7167188
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Neck Dia. | 0.1130" |
Reamer Size | 0.1170" |
Reamer Diameter | 0.1170" |
Chamfer Length | 0.0105" |
Margin Length | 0.7500" (3/4) |
Details
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Included Angle | 90 |
Measurement System | Inch |
Finish | C3 |
Material - Machining | Carbide |
Angle per Side | 45 |
Overall Reach | 1.5000" (1-1/2) |
Reach | (13x) |
LOC Multiple | (6x) |
Description
0.1170" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- LENOX Hole Saw, 1-1/8in. BI-METAL HOLE SAW BOXED (30018)
- PROTO 89 Piece Railroad Machinist's Set (JTS-0089RR)
- DAYTON Collapsible Drum (3AA33)
- HARVEY TOOL Miniature Reamer, 0.1180", Finish - Machining: AlTiN (RSB1180-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0170", Shank Dia.: 1/8" (RSB0170)
- HARVEY TOOL Miniature Reamer, 0.0375", Number of Flutes: 4 (RSB0375)
- HARVEY TOOL Miniature Reamer, 0.0595", Overall Length: 2" (RSB0595-C3)
- HARVEY TOOL Miniature Reamer, 0.0160", Neck Dia.: 0.0152" (RSB0160-C3)
- HARVEY TOOL Miniature Reamer, 0.0380", Overall Length: 2" (RSB0380)
- Harvey Tool Single Ended Countersinks and Reamers