Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.1010", Number of Flutes: 4
Mfr # RSB1010
Zoro # G7227424
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 90
- Number of Flutes 4
- Material - Machining Carbide
- Overall Length 2.5000" (2-1/2)
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB1010
- Zoro # G7227424
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0970" |
Reamer Size | 0.1010" |
Margin Length | 0.7500" (3/4) |
Chamfer Length | 0.0091" |
Reamer Diameter | 0.1010" |
Details
Included Angle | 90 |
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Finish | UN |
Measurement System | Inch |
Angle per Side | 45 |
LOC Multiple | (7x) |
Reach | (14x) |
Overall Reach | 1.3750" (1-3/8) |
Description
0.1010" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Phillips Screwdriver, #1 (27334)
- BOSCH Cutter, Asphalt, SDS Plus (HS2167)
- STARRETT Center Punch Set, 7 Pc (S264WB)
- KRAFT TOOL Multi-Twist Push Button Handle Adadpter (CC689)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Neck Dia.: 0.0360" (RSB0370)
- HARVEY TOOL Miniature Reamer, 0.0380", Shank Dia.: 1/8" (RSB0380-C3)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- DRILLCO 15/16, 1/2 SHNK CNSTR REAMER -4275 (427E160)
- Harvey Tool Single Ended Countersinks and Reamers