Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0900", Shank Dia.: 1/8"
Mfr # RSB0900
Zoro # G7220616
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 2.5000" (2-1/2)
- Finish - Machining Uncoated
- Material - Machining Carbide
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB0900
- Zoro # G7220616
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0880" |
Reamer Size | 0.0900" |
Chamfer Length | 0.0081" |
Margin Length | 0.6250" (5/8) |
Reamer Diameter | 0.0900" |
Details
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Measurement System | Inch |
Finish | UN |
Included Angle | 90 |
Reach | (13x) |
LOC Multiple | (7x) |
Overall Reach | 1.1250" (1-1/8) |
Angle per Side | 45 |
Description
0.0900" Reamer DIA x 0.6250" (5/8) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6234)
- GENERAL TOOLS Inspection Mirror, Oblong Mirror, 2 x 312 in Mirror, Glass Mirror, 16 in OAL (560)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- J.W. WINCO GN253-32-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-32-5/16X18-55)
- HARVEY TOOL Miniature Reamer, 0.0380", Shank Dia.: 1/8" (RSB0380-C3)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.1245", Shank Dia.: 3/16" (RRH1245)
- HARVEY TOOL Miniature Reamer, 0.0365", Shank Dia.: 1/8" (RSB0365-C3)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- HARVEY TOOL Miniature Reamer, 0.0595", Overall Length: 2" (RSB0595-C3)
- Harvey Tool Reamers