Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0630", Shank Dia.: 1/8"
Mfr # RSB0630
Zoro # G7219058
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 90
- Finish UN
- Shank Dia. 0.1250" (1/8)
- Finish - Machining Uncoated
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # RSB0630
- Zoro # G7219058
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0610" |
Reamer Size | 0.0630" |
Chamfer Length | 0.0063" |
Reamer Diameter | 0.0630" (1.6 mm) |
Margin Length | 0.4370" (7/16) |
Details
Included Angle | 90 |
Finish | UN |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 4 |
Material - Machining | Carbide |
LOC Multiple | (7x) |
Angle per Side | 45 |
Reach | (13x) |
Overall Reach | 0.8120" (13/16) |
Description
0.0630" Reamer DIA x 0.4370" (7/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 FL, 90 Deg, 1 In, Carbide (55767)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- WESTWARD Locking Chain Clamp, 9", 3-3/8" Cap. (2FDC3)
- QUANTUM STORAGE SYSTEMS Tool Rack, 6x24.13x2.75in, 96 Items Capcty (TR-96)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- HARVEY TOOL Miniature Reamer, 0.0170", Shank Dia.: 1/8" (RSB0170)
- HARVEY TOOL Miniature Reamer, 0.0380", Overall Length: 2" (RSB0380)
- HARVEY TOOL Miniature Reamer, 0.1170", Shank Dia.: 1/8" (RSB1170-C3)
- HARVEY TOOL Miniature Reamer, 0.0500", Shank Dia.: 1/8" (RSB0500-C3)
- HARVEY TOOL Miniature Reamer, 0.0400", Overall Length: 2" (RSB0400-C3)
- Harvey Tool Single Ended Countersinks and Reamers