Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0380", Shank Dia.: 1/8"
Mfr # RSB0380-C3
Zoro # G7222716
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Number of Flutes 4
- Included Angle 90
- Measurement System Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB0380-C3
- Zoro # G7222716
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0370" |
Reamer Size | 0.0380" |
Chamfer Length | 0.0044" |
Margin Length | 0.2810" (9/32) |
Reamer Diameter | 0.0380" |
Details
Number of Flutes | 4 |
Included Angle | 90 |
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
LOC Multiple | (7x) |
Overall Reach | 0.5000" (1/2) |
Angle per Side | 45 |
Reach | (13x) |
Description
0.0380" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 6mm dia., 30mm Cut L (311.060.21)
- WESTWARD Taper File, American, Single, Set and Cut (44ZD55)
- OSG Die Item, 5/16"-24 Die Thread, 1-1/2" W (2706600)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes (19951)
- HARVEY TOOL Miniature Reamer, 0.0365", Number of Flutes: 4 (RSB0365)
- HARVEY TOOL Miniature Reamer, 0.0380", Overall Length: 2" (RSB0380)
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- HARVEY TOOL Miniature Reamer, 0.0270", Shank Dia.: 1/8" (RSB0270)
- HARVEY TOOL Miniature Reamer, 0.0375", Shank Dia.: 1/8" (RSB0375-C3)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- Harvey Tool Single Ended Countersinks and Reamers