Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0380", Overall Length: 2"
Mfr # RSB0380
Zoro # G7224518
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Dia. 0.1250" (1/8)
- Included Angle 90
- Finish - Machining Uncoated
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # RSB0380
- Zoro # G7224518
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0370" |
Reamer Size | 0.0380" |
Chamfer Length | 0.0044" |
Reamer Diameter | 0.0380" |
Margin Length | 0.2810" (9/32) |
Details
Material - Machining | Carbide |
Included Angle | 90 |
Finish - Machining | Uncoated |
Finish | UN |
Measurement System | Inch |
Number of Flutes | 4 |
Overall Reach | 0.5000" (1/2) |
Angle per Side | 45 |
Reach | (13x) |
LOC Multiple | (7x) |
Description
0.0380" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 10)
- FEIN Angle Head Q Accessory (64203008010)
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-1/2D3/4)
- HARVEY TOOL Miniature Reamer, 0.1190", Number of Flutes: 4 (RSB1190)
- HARVEY TOOL Miniature Reamer, 0.1180", Finish - Machining: AlTiN (RSB1180-C3)
- HARVEY TOOL Miniature Reamer, 0.0160", Neck Dia.: 0.0152" (RSB0160-C3)
- HARVEY TOOL Miniature Reamer, 0.0375", Number of Flutes: 4 (RSB0375)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.1170", Shank Dia.: 1/8" (RSB1170-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- Harvey Tool Single Ended Countersinks and Reamers