Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0375", Shank Dia.: 1/8"
Mfr # RSB0375-C3
Zoro # G7225026
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Finish - Machining AlTiN
- Included Angle 90
- Overall Length 2.0000" (2)
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB0375-C3
- Zoro # G7225026
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0365" |
Reamer Size | 0.0375" |
Margin Length | 0.2810" (9/32) |
Reamer Diameter | 0.0375" |
Chamfer Length | 0.0043" |
Details
Finish | C3 |
Finish - Machining | AlTiN |
Included Angle | 90 |
Number of Flutes | 4 |
Measurement System | Inch |
Material - Machining | Carbide |
LOC Multiple | (7x) |
Reach | (13x) |
Angle per Side | 45 |
Overall Reach | 0.5000" (1/2) |
Description
0.0375" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS Buy 13091 13098 13093 Get 66300 Free (81378)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307729)
- EXCELTA Forcep 4.25 In. Cobalt Alloy Ultra Fine (5-CO)
- MILESCRAFT Carbon Steel Router Bushing Set; Silver - 9 Piece (2883361)
- HARVEY TOOL Miniature Reamer, 0.0560", Shank Dia.: 1/8" (RSB0560-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.0595", Overall Length: 2" (RSB0595-C3)
- HARVEY TOOL Miniature Reamer, 0.0375", Number of Flutes: 4 (RSB0375)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.1245", Shank Dia.: 3/16" (RRH1245)
- HARVEY TOOL Miniature Reamer, 0.0500", Shank Dia.: 1/8" (RSB0500-C3)
- Harvey Tool Reamers