Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0310", Overall Length: 2"
Mfr # RSB0310-C3
Zoro # G7216888
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish C3
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 4
- Overall Length 2.0000" (2)
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB0310-C3
- Zoro # G7216888
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Neck Dia. | 0.0300" |
Reamer Size | 0.0310" |
Chamfer Length | 0.0036" |
Margin Length | 0.2180" (7/32) |
Reamer Diameter | 0.0310" (1/32) |
Details
Finish | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Finish - Machining | AlTiN |
Measurement System | Inch |
Material - Machining | Carbide |
Reach | (12x) |
LOC Multiple | (7x) |
Angle per Side | 45 |
Overall Reach | 0.3750" (3/8) |
Description
0.0310" (1/32) Reamer DIA x 0.2180" (7/32) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .0260 No 71 Reamer (27202600)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- PROTO 3/4 in Drive, 1-5/8 in 6 pt SAE Socket, 6 Points (J07526)
- WERA Plain L Key, 1/4 in Tip Size, 4 1/4 in Long, 7 1/4 in Short (05022636001)
- HARVEY TOOL Miniature Reamer, 0.0375", Shank Dia.: 1/8" (RSB0375-C3)
- HARVEY TOOL Miniature Reamer, 0.0365", Number of Flutes: 4 (RSB0365)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- HARVEY TOOL Miniature Reamer, 0.0380", Overall Length: 2" (RSB0380)
- DRILLCO 1 in., CENTER REAMERS 90DEG 3 FLUTE - 3700E (37E164C)
- Harvey Tool Single Ended Countersinks and Reamers