Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0200", Number of Flutes: 4
Mfr # RSB0200-C3
Zoro # G7131348
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish C3
- Shank Dia. 0.1250" (1/8)
- Material - Machining Carbide
- Finish - Machining AlTiN
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB0200-C3
- Zoro # G7131348
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0192" |
Reamer Size | 0.0200" |
Margin Length | 0.1400" (9/64) |
Chamfer Length | 0.0023" |
Reamer Diameter | 0.0200" (.5 mm) |
Details
Finish | C3 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Included Angle | 90 |
Number of Flutes | 4 |
Measurement System | Inch |
Angle per Side | 45 |
LOC Multiple | (7x) |
Reach | (13x) |
Overall Reach | 0.2500" (1/4) |
Description
0.0200" Reamer DIA x 0.1400" (9/64) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 3/8, 2 In Alum (GL6X1500T----01)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 13/32 (C30526)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap 3 Piece Tap Sets (5502948)
- KESON Marking Chalk Concentrate, Blue, 3Lb (PM103BLUE)
- HARVEY TOOL Miniature Reamer, 0.0195", Number of Flutes: 4 (RSB0195-C3)
- HARVEY TOOL Miniature Reamer, 0.0160", Neck Dia.: 0.0152" (RSB0160-C3)
- HARVEY TOOL Miniature Reamer, 0.0400", Overall Length: 2" (RSB0400-C3)
- HARVEY TOOL Miniature Reamer, 0.0310", Overall Length: 2" (RSB0310-C3)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.1170", Shank Dia.: 1/8" (RSB1170-C3)
- HARVEY TOOL Miniature Reamer, 0.0560", Shank Dia.: 1/8" (RSB0560-C3)
- Harvey Tool Reamers