Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0195", Number of Flutes: 4
Mfr # RSB0195-C3
Zoro # G7135100
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Measurement System Inch
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB0195-C3
- Zoro # G7135100
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0187" |
Reamer Size | 0.0195" |
Reamer Diameter | 0.0195" |
Chamfer Length | 0.0022" |
Margin Length | 0.1400" (9/64) |
Details
Material - Machining | Carbide |
Finish | C3 |
Measurement System | Inch |
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Included Angle | 90 |
LOC Multiple | (7x) |
Angle per Side | 45 |
Overall Reach | 0.2500" (1/4) |
Reach | (13x) |
Description
0.0195" Reamer DIA x 0.1400" (9/64) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Reversible Ratchet Comb Wrench, 9/16" (001420314)
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- DRILLCO 5/8, Spiral Flute Nut Shank Const. Reamer (429A140)
- BAHCO Bahco Multi-Purpose Snip, 7-3/4" (2744)
- HARVEY TOOL Miniature Reamer, 0.0160", Neck Dia.: 0.0152" (RSB0160-C3)
- HARVEY TOOL Miniature Reamer, 0.0200", Number of Flutes: 4 (RSB0200-C3)
- HARVEY TOOL Miniature Reamer, 0.1180", Finish - Machining: AlTiN (RSB1180-C3)
- HARVEY TOOL Miniature Reamer, 0.0630", Neck Dia.: 0.0610" (RSB0630-C3)
- HARVEY TOOL Miniature Reamer, 0.1170", Shank Dia.: 1/8" (RSB1170-C3)
- HARVEY TOOL Miniature Reamer, 0.0595", Overall Length: 2" (RSB0595-C3)
- DRILLCO 15/16, 1/2 SHNK CNSTR REAMER -4275 (427E160)
- Harvey Tool Single Ended Countersinks and Reamers