Shop All Single Ended Countersinks and Reamers
Harvey Tool
Miniature Reamer, 0.0170", Shank Dia.: 1/8"
Mfr # RSB0170
Zoro # G7198776
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Uncoated
- Included Angle 90
- Number of Flutes 4
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # RSB0170
- Zoro # G7198776
- Country of Origin United States
- Category Single Ended Countersinks and Reamers
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0162" |
Reamer Size | 0.0170" |
Chamfer Length | 0.0020" |
Margin Length | 0.1250" (1/8) |
Reamer Diameter | 0.0170" |
Details
Finish - Machining | Uncoated |
Included Angle | 90 |
Number of Flutes | 4 |
Measurement System | Inch |
Material - Machining | Carbide |
Finish | UN |
Overall Reach | 0.2180" (7/32) |
LOC Multiple | (7x) |
Reach | (13x) |
Angle per Side | 45 |
Description
0.0170" Reamer DIA x 0.1250" (1/8) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Trimmer, Carpet (10-616-2)
- HHIP 3/8-16NC H3 3 Flute Spiral Point Plug Tap (1011-6106)
- IDEAL Connector Removal Tool, 8 In (35-046)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 23/32 in L (J5239-27W)
- HARVEY TOOL Miniature Reamer, 0.0315", Shank Dia.: 1/8" (RSB0315-C3)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.1245", Shank Dia.: 3/16" (RRH1245)
- HARVEY TOOL Miniature Reamer, 0.0160", Neck Dia.: 0.0152" (RSB0160-C3)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0800", Neck Dia.: 5/64" (RRH0800-C3)
- HARVEY TOOL Miniature Reamer, 0.0380", Shank Dia.: 1/8" (RSB0380-C3)
- HARVEY TOOL Miniature Reamer, 0.0292", Overall Length: 2" (RSB0292-C3)
- HARVEY TOOL Miniature Reamer, 0.0550", Number of Flutes: 4 (RSB0550-C3)
- Harvey Tool Single Ended Countersinks and Reamers