Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square
Mfr # 799430-C6
Zoro # G904195854
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Taper Angle Per Side 15
- Length of Cut 0.0930" (3/32)
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 799430-C6
- Zoro # G904195854
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.0300" |
Details
Measurement System | Inch |
Taper Angle Per Side | 15 |
Number of Flutes | 3 |
Finish | C6 |
Included Angle | 30 |
LOC Multiple | (3x) |
Description
0.0300" Cutter DIA x 0.0930" (3/32) Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 1/2 in. X 3/4 in. Oblong Punch (76354)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J346A)
- GREENLEE Punch, Knockout, 0.492 In (06727)
- MIGHTY DEEP 1-5/8 In dia x 3-1/4 In Drill Depth Bi Metal Hole Saw (MDB-526)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4, Number of Flutes: 3 (60226)
- Harvey Tool End Mills