Shop All Square End Mills
Harvey Tool
Miniature End Mill - Tapered - Square
Mfr # 799315-C6
Zoro # G301023378
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.1200"
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Cutting Dia. 0.0150" (1/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 799315-C6
- Zoro # G301023378
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.1200" |
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutting Dia. | 0.0150" (1/64) |
Details
Number of Flutes | 3 |
Finish | C6 |
Cutting Angle | 15 |
SAE or Metric | SAE |
Included Angle | 30 |
LOC Multiple | (8x) |
Description
0.0150" (1/64) Cutter DIA x 0.1200" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20550414R)
- TOUGH GUY Flexible Radius Trowel, 9 1/2 In L (3ZHL6)
- IDEAL Fish Tape, 1/8 In x 120 ft, Blued Steel (31-056)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L (54TM95)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.2500" (1/4) (942316)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- HARVEY TOOL End Mill for Plastics - 3 Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (880493)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0200" (967020-C6)
- Harvey Tool Square End Mills