Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square
Mfr # 761915-C6
Zoro # G904195878
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Taper Angle Per Side 5
- Length of Cut 0.1200"
- Overall Length 1.5000" (1-1/2)
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 761915-C6
- Zoro # G904195878
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.1200" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.0150" (1/64) |
Details
Measurement System | Inch |
Taper Angle Per Side | 5 |
Number of Flutes | 3 |
Finish | C6 |
Included Angle | 10 |
LOC Multiple | (8x) |
Description
0.0150" (1/64) Cutter DIA x 0.1200" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points (40316)
- DIABLO 2-11/16" Carbide Tipped Hole Saw (DHS2687CT)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- MILWAUKEE TOOL 3/8 in. Drive 7/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9075)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0600" (28060)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- Harvey Tool End Mills