Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.1250" (1/8)
Mfr # 20599
Zoro # G7036464
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 0.5
- Length of Cut 1.2500" (1-1/4)
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20599
- Zoro # G7036464
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1.2500" (1-1/4) |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.2500" (1/4) |
Milling Dia. | 1/8" |
Cutter Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 0.5 |
Number of Flutes | 3 |
Finish | UN |
Included Angle | 1 |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.1250" (1/8) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- OTC Ball Joint Master Service Kit (6559)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4802)
- OSG Jobber Drill Bit, #46, Carbide (200-0810)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0600" (28060)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Number of Flutes: 3 (60114)
- Harvey Tool Tapered End Mills