Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.1250" (1/8)
Mfr # 20599-C6
Zoro # G7039499
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 0.5
- Length of Cut 1.2500" (1-1/4)
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 20599-C6
- Zoro # G7039499
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1.2500" (1-1/4) |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.2500" (1/4) |
Milling Dia. | 1/8" |
Cutter Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 0.5 |
Number of Flutes | 3 |
Finish | C6 |
Included Angle | 1 |
Finish - Machining | AlTiN Nano |
LOC Multiple | (10x) |
Description
0.1250" (1/8) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL K32 CHUCK KEY 1/4 PILOT (64507)
- GENERAL TOOLS Arch Punch, 1-3/8 in. Tip, 1-7/8 in. L (1271P)
- MAKITA XGT Brushless 10-1/4" Circular S, 40V (GSR02M1)
- HUSQVARNA PARALLEL PIN, #X25, 10PK (720182520)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5976300)
- Harvey Tool Tapered End Mills