Shop All Square End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0900"
Mfr # 991090
Zoro # G7235867
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.5000" (1/2)
- Shank Dia. 1/8"
- Overall Length 1.5000" (1-1/2)
- Milling Dia. 0.0900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 991090
- Zoro # G7235867
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Shank Dia. | 1/8" |
Overall Length | 1.5000" (1-1/2) |
Milling Dia. | 0.0900" |
Cutter Dia. | 0.0900" |
Shank Diameter | 0.1250" (1/8) |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Included Angle | 4 |
LOC Multiple | (5x) |
SAE or Metric | SAE |
Angle per Side | 2 |
Coating | UN |
Description
0.0900" Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1" (80362)
- MITUTOYO Electronic Digital Depth Gage, 0 to 6 In (571-211-30)
- BESSEY 5" Multi-Purpose Vise (BV-MPV5)
- ASTRO PNEUMATIC Blow Gun (1717)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 2.000 mm (900445)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1875" (3/16) (35012)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (989108)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.1250" (1/8), Shank Dia.: 0.1181" (907808)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001130)
- Harvey Tool Square End Mills