Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0900"
Mfr # 989690
Zoro # G7047664
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 5
- Length of Cut 0.5000" (1/2)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 989690
- Zoro # G7047664
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.5000" (1/2) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Milling Dia. | 0.0900" |
Cutter Dia. | 0.0900" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 5 |
Number of Flutes | 3 |
Included Angle | 10 |
Finish | UN |
Finish - Machining | Uncoated |
LOC Multiple | (5x) |
Description
0.0900" Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 1/4 to 1/2 Socket Adapter-BK10 (48-32-5734)
- URREA 3/8" Drive Tall Socket, Metric, 11 pcs (72202)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.625In (A-210)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #56 (C23378)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- Harvey Tool Tapered End Mills