Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0900"
Mfr # 27190
Zoro # G7036979
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 5
- Length of Cut 0.9000"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 27190
- Zoro # G7036979
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.9000" |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.2500" (1/4) |
Milling Dia. | 0.0900" |
Cutter Dia. | 0.0900" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 5 |
Number of Flutes | 3 |
Included Angle | 10 |
Finish | UN |
Finish - Machining | Uncoated |
LOC Multiple | (10x) |
Description
0.0900" Cutter DIA x 0.9000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 30" (69-552G)
- DRILL AMERICA 1"-28 HSS Plug Hand Tap (DWTST1-28P)
- TUNGALOY Spare Parts for Tools, IDSN443 (6673810)
- TE-CO Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5 (52917X)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0750" (20775-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450", Included Angle: 40 Degrees (832845-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- OSG HSS End Mill, 1/4in.dia., 3/4in.Cut L (5976100)
- Harvey Tool Tapered End Mills