Shop All Tapered End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0900"
Mfr # 20890-C6
Zoro # G7065189
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Taper Angle Per Side 2
- Length of Cut 0.9000"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 20890-C6
- Zoro # G7065189
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 0.9000" |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.2500" (1/4) |
Milling Dia. | 0.0900" |
Cutter Dia. | 0.0900" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Taper Angle Per Side | 2 |
Number of Flutes | 3 |
Finish | C6 |
Included Angle | 4 |
Finish - Machining | AlTiN Nano |
LOC Multiple | (10x) |
Description
0.0900" Cutter DIA x 0.9000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Taper Length Drill, Series DWDTL, 2332 Drill Size Fraction, 07188 Drill Size Decimal Inch, (DWDTL23/32)
- EKLIND 81 Fold Up Hex Key Set (20811)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20545)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0150" (1/64) (919515-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0600" (28060)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- HARVEY TOOL Miniature End Mill - Tapered - Square (761915-C6)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799330)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5948100)
- Harvey Tool Tapered End Mills