Shop All Square End Mills
Harvey Tool
Miniature End Mill - Tapered - Square, 0.0750", Number of Flutes: 3
Mfr # 996275-C6
Zoro # G7075147
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.7500" (3/4)
- Shank Dia. 1/4"
- Overall Length 4.0000" (4)
- Milling Dia. 0.0750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 996275-C6
- Zoro # G7075147
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.7500" (3/4) |
Shank Dia. | 1/4" |
Overall Length | 4.0000" (4) |
Milling Dia. | 0.0750" |
Shank Diameter | 0.2500" (1/4) |
Cutter Dia. | 0.0750" (1.9 mm) |
Details
Number of Flutes | 3 |
Finish - Machining | AlTiN Nano |
Material - Machining | Carbide |
Included Angle | 8 |
LOC Multiple | (10x) |
Angle per Side | 4 |
Coating | C6 |
SAE or Metric | SAE |
Description
0.0750" Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Set (K2P-1/2)
- IRWIN D1 7/16Hx9/16-12 (6848)
- MILWAUKEE TOOL M18 600 MCM Crimper, 600 MCM Die Kit (2679-22, 49-16-KITC)
- DRILL AMERICA 31/32" HSS Taper Length Drill Bit (DWDTL31/32)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200" (73020)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 1.500 mm, Finish - Machining: Uncoated (900433)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Shank Dia.: 1/4" (44893)
- HARVEY TOOL End Mill - PCD Diamond - Square (760008)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square, 0.4375" (7/16), Finish - Machining: AlTiN (991928-C3)
- ZORO SELECT End Mill, 2 Flutes, Bright (204-888881)
- Harvey Tool Square End Mills